Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 Socket Head Cap Screw, Flat, Plain Stainless Steel, 3/4 in Length

  • Mfr # ZF74406C12

  • Zoro # G2526327


product price: $4.69
/ea
Sold in multiples of 5 for $23.45

Key Features

Flat Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
5/64 in
System of Measurement
Inch
Head Height
0.097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF74406C12
Zoro #
G2526327
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
3/4 in
Drive Size
5/64 in
Head Height
0.097
Minimum Thread Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Flat Skt Cap,6-32 X 3/4 In. LTH,82 DEG FL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.