Shop AMPG
See all product information
Create Account
#6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length
- Mfr # ZS74406C10
- Zoro # G0821945
product price:Â
$
11.49
/ea
Key Features
Hex Drive
Thread Size
#6-32
Screw Length
5/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS74406C10
- Zoro #
- G0821945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Screw Length
- 5/8 in
- Drive Size
- 7/64 in
- Head Height
- 0.138
- Minimum Thread Length
- 5/8 in
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- System of Measurement
- Inch
Description
SHCS 17-4PH SS USA, 6-32X5/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.