
#8-32 Socket Head Cap Screw, Plain Aluminum, 3/8 in Length
Mfr # ZS72008C06
Zoro # G0827712
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Hex Drive
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Drive Size
9/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS72008C06
Zoro #
G0827712
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Screw Length
3/8 in
Drive Size
9/64 in
Head Height
0.164
Minimum Thread Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
SHCS Aluminum-USA,8-32X3/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.