Zoro Homepage

A4, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L

  • Mfr # ZS616M6X35

  • Zoro # G0835455


product price: $25.39
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS616M6X35
Zoro #
G0835455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

M6X35 Hex Hd Cap Screw AMPG 316H5 USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products