
Acorn Nut, #0-80, Brass, Plain, 3/16 in H
Mfr # NUT804080
Zoro # G0641389
product price:Â $8.39
/eaKey Features
Thread Size
#0-80
Material
Brass
Finish
Plain
Overall Height
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUT804080
Zoro #
G0641389
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Overall Height
3/16 in
Details
Item
Acorn Nut
Material
Brass
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection
Description
Acorn Nut,#0-80 Size,Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.