Acorn Nut, #2-56, 316 Stainless steel, Plain, 3/16 in H

  • Mfr # NUT805256

  • Zoro # G0641343


product price:  $14.19
/ea

Key Features

Material
316 Stainless steel
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT805256
Zoro #
G0641343
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Overall Height
3/16 in

Details

Item
Acorn Nut
Material
316 Stainless steel
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection

Description

Acorn Nut,#2-56 Size,SS Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.