Acorn Nut, 3/4"-10, 316 Stainless steel, Plain, 1-1/32 in H

  • Mfr # NUT80534C

  • Zoro # G0641413


product price:  $57.59
/ea

Key Features

Material
316 Stainless steel
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1-1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT80534C
Zoro #
G0641413
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Overall Height
1-1/32 in

Details

Item
Acorn Nut
Material
316 Stainless steel
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection

Description

Acorn Nut,3/4 In.-10 Size,SS Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.