Shop AMPG
See all product information
Create Account
Arbor Shim, SS, 0.153 in O.D., PK25
- Mfr # Z9880-10
- Zoro # G1094326
product price:Â
$
8.39
/pk of 25, $0.34/ea
Sold in multiples of 2Â pks for
$16.78
Key Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.01 in
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9880-10
- Zoro #
- G1094326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shim Thickness
- 0.01 in
- Thickness (In.)
- 0.0100"
- Inside Dia.
- 0.088 in
- Outside Dia.
- 0.153 in
- Thickness
- 0.010"
- Inside Diameter
- 0.088 in
- Outside Diameter
- 0.153 in
Details
- Shim Material
- Stainless Steel
- Grade
- 18-8
- Thickness Tolerance
- +/-0.001 in
- Shim Temper
- Not Rated
- Round Shim Type
- Arbor Shim
- Temp. Range (F)
- Not Available
- Temper
- Not Rated
- Material
- Stainless Steel
- Tensile Strength (PSI)
- 70,000 psi
- Item
- Arbor Shim,SS,0.153 in O.D.,PK25
- Rockwell Hardness
- B80
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Arbor Shim,SS,0.153 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.088 in, Outside Diameter 0.153 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.