Arbor Shim, SS, 0.169 in O.D., PK25
- Mfr # Z9703
- Zoro # G1482871
product price:Â
$
8.59
/pk of 25, $0.34/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9703
- Zoro #
- G1482871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shim Thickness
- 0.003 in
- Thickness (In.)
- 0.0030"
- Inside Dia.
- 0.079 in
- Outside Dia.
- 0.169 in
- Thickness
- 0.003"
- Inside Diameter
- 0.079 in
- Outside Diameter
- 0.169 in
Details
- Shim Material
- Stainless Steel
- Grade
- 18-8
- Thickness Tolerance
- +/-0.0005 in
- Shim Temper
- Not Rated
- Temper
- Not Rated
- Rockwell Hardness
- B80
- Item
- Arbor Shim,SS,0.169 in O.D.,PK25
- Material
- Stainless Steel
- Round Shim Type
- Arbor Shim
- Temp. Range (F)
- Not Available
- Tensile Strength (PSI)
- 70,000 psi
- Finish
- Plain
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Shell Material
- Stainless Steel
Description
Arbor Shim,SS,0.169 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.079 in, Outside Diameter 0.169 in, Thickness 0.003 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.