Shop AMPG
See all product information
Create Account
Arbor Shim, SS, 0.208 in O.D., PK25
- Mfr # 2JGX5
- Zoro # G3232022
product price:Â
$
8.29
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2JGX5
- Zoro #
- G3232022
- UPC #
- -
- Country of Origin
- United States
- Shim Material
- Stainless Steel
- Grade
- 18-8
- Thickness Tolerance
- +/-0.001 in
- Shim Temper
- Not Rated
- Round Shim Type
- Arbor Shim
- Rockwell Hardness
- B80
- Temp. Range (F)
- Not Available
- Item
- Arbor Shim,SS,0.208 in O.D.,PK25
- Temper
- Not Rated
- Material
- Stainless Steel
- Tensile Strength (PSI)
- 70,000 psi
- Finish
- Plain
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Shim Thickness
- 0.012 in
- Inside Dia.
- 0.093 in
- Thickness (In.)
- 0.0120"
- Outside Dia.
- 0.208 in
- Thickness
- 0.012"
- Outside Diameter
- 0.208 in
- Inside Diameter
- 0.093 in
Description
Arbor Shim,SS,0.208 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.093 in, Outside Diameter 0.208 in, Thickness 0.012 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.