Shop AMPG
See all product information
Create Account
Arbor Shim, SS, 0.498 in O.D., PK25
- Mfr # 2JHK1
- Zoro # G1952912
product price:Â
$
9.79
/pk of 25, $0.39/ea
Sold in multiples of 2Â pks for
$19.58
Key Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2JHK1
- Zoro #
- G1952912
- UPC #
- -
- Country of Origin
- United States
- Shim Material
- Stainless Steel
- Grade
- 18-8
- Thickness Tolerance
- +/-0.0005 in
- Shim Temper
- Not Rated
- Rockwell Hardness
- B80
- Item
- Arbor Shim,SS,0.498 in O.D.,PK25
- Temper
- Not Rated
- Temp. Range (F)
- Not Available
- Round Shim Type
- Arbor Shim
- Material
- Stainless Steel
- Tensile Strength (PSI)
- 70,000 psi
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Shim Thickness
- 0.005 in
- Outside Dia.
- 0.498 in
- Inside Dia.
- 0.378 in
- Thickness (In.)
- 0.0050"
- Thickness
- 0.005"
- Outside Diameter
- 0.498 in
- Inside Diameter
- 0.378 in
Description
Arbor Shim,SS,0.498 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.378 in, Outside Diameter 0.498 in, Thickness 0.005 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.