Arch Barrel, #8-32, 1-9/16 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Unfinished
- Mfr # Z4885
- Zoro # G0724639
product price:Â
$
34.19
/ea
Key Features
Type
Barrel
Thread Size
#8-32
Material
316 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4885
- Zoro #
- G0724639
- UPC #
- -
- Country of Origin
- United States
- Item
- Arch Barrel
- Type
- Barrel
- Material
- 316 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Drive Type
- No Drive
- Head Style
- Truss
- Grip Range
- 1.5625
Dimensions
- Thread Size
- #8-32
- Barrel Length
- 1-9/16 in
- Barrel Diameter
- 1/4 in
- Barrel Dia.
- 1/4
- Barrel Thread Depth
- 5/8 in
- Outside Dia.
- 1/4"
- Barrel Head Dia.
- 1/2 in
- Barrel Head Height
- 1/8 in
- Barrel Head Diameter
- 1/2 in
Description
Arch Barrel,1/4X1-9/16,8-32 316 SS USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.