Shoulder Screw, 1-1/2"-6 Thr Sz, 2 Thr Lg, 2-3/4 in Shoulder Lg, Alloy Steel

  • Mfr # STR70002C44

  • Zoro # G2199335


product price:  $887.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1-1/2"-6
Shoulder Diameter
2 in
Drive Size
1-1/4
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR70002C44
Zoro #
G2199335
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Shoulder Diameter
2 in
Shoulder Length
2-3/4 in
Drive Size
1-1/4
Head Diameter
2-3/4
Head Height
1-1/4
Thread Length
2
Diameter Thread Size
1-1/2-6

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw

Description

ASME Skt Shdr Screw Alloy USA,2,1-1/2-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products