
Shoulder Screw, 1-1/2"-6 Thr Sz, 2 Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70002C56
Zoro # G2199399
product price:Â $1,099.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1-1/2"-6
Shoulder Diameter
2 in
Drive Size
1-1/4
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR70002C56
Zoro #
G2199399
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/2"-6
Shoulder Diameter
2 in
Shoulder Length
3-1/2 in
Drive Size
1-1/4
Head Diameter
2-3/4
Head Height
1-1/4
Thread Length
2
Diameter Thread Size
1-1/2-6
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
ASME Skt Shdr Screw Alloy USA,2,1-1/2-
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.