Shop AMPG

Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Alloy Steel

  • Mfr # STR70053C05.5

  • Zoro # G2204052


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
11/32 in
Drive Size
3/32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR70053C05.5
Zoro #
G2204052
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
11/32 in
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8
Thread Length
3/16
Diameter Thread Size
6-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw

Description

ASME Skt Shdr Screw Alloy USA,5/32,6-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products