Shop AMPG
See all product information
Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 13/16 in Shoulder Lg, Alloy Steel
Mfr # STR70053C13
Zoro # G2204140
product price:Â $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
13/16 in
Drive Size
3/32
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR70053C13
Zoro #
G2204140
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
13/16 in
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8
Thread Length
3/16
Diameter Thread Size
6-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
ASME Skt Shdr Screw Alloy USA,5/32,6-3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.