Shoulder Screw, #8-32 Thr Sz, 3/16 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel

  • Mfr # STR70073C03

  • Zoro # G2204649


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Shoulder Diameter
7/32 in
Drive Size
3/32
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR70073C03
Zoro #
G2204649
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Diameter
7/32 in
Shoulder Length
3/16 in
Drive Size
3/32
Head Diameter
5/16
Head Height
5/32
Thread Length
3/16
Diameter Thread Size
8-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw

Description

ASME Skt Shdr Screw Alloy USA,7/32,8-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.