Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Dial Indicator Point, .825", M2.5 SS

  • Mfr # Z9324SS-M

  • Zoro # G4887648


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Contact Point Dia.
0.825 in
AGD Number
AGD 1
Stem Thread Size
M2.5
Contact Point Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9324SS-M
Zoro #
G4887648
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.825 in
Stem Thread Size
M2.5

Details

Item
Ball Dial Indicator Point,.825",M2.5 SS
AGD Number
AGD 1
Contact Point Shape
Ball

Description

Ball Dial Indicator Point,.825 In.,M2.5 SS, Contact Point Shape Ball, Stem Thread Size M2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.