Shop AMPG

Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished

  • Mfr # Z4902T6S-316

  • Zoro # G0887501


product price:  $66.79
/ea

Key Features

Type
Barrel
Thread Size
3/8"-16
Material
316 Stainless Steel
Finish
Unfinished
Barrel Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4902T6S-316
Zoro #
G0887501
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Barrel Length
1 in
Barrel Diameter
1/2 in
Outside Dia.
1/2"
Drive Size
T40
Barrel Dia.
1/2 in
Barrel Head Height
1/4 in
Barrel Head Dia.
7/8 in
Barrel Thread Depth
5/8 in
Barrel Head Diameter
7/8 in

Details

Item
Barrel
Type
Barrel
Material
316 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Head Style
Truss
Drive Type
6 Lobe with Pin

Description

Barrel, 1/2X1,6Lobe/Pin 3/8-16 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products