CAD
Shop AMPG
See all product information
Create Account
Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Unfinished
- Mfr # Z4742
- Zoro # G0642962
CAD Available
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
CAD Drawing
Type
Barrel
Thread Size
#10-24
Material
18-8 Stainless Steel
Finish
Unfinished
Barrel Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4742
- Zoro #
- G0642962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Barrel Length
- 1/2 in
- Barrel Diameter
- 1/4 in
- Dia./Thread Size
- #10-24
- Length
- 1/2
- Barrel Head Dia.
- 9/16 in
- Barrel Thread Depth
- 3/8 in
- Barrel Dia.
- 1/4 in
- Drive Size
- No 2
- Barrel Head Height
- 9/64 in
- Barrel Head Diameter
- 9/16 in
Details
- CAD Available
- Yes
- Item
- Barrel Nut
- Type
- Barrel
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss with Serrations
- Nut Style
- Female Barrel
- Fastener Thread Type
- Phillips Drive Posts
- Head Style
- Truss with Serrations
- Drive Type
- Phillips Drive
Description
Barrel Nut,Phillips Drive,#10-24 Size,SS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.