Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished

  • Mfr # Z4655

  • Zoro # G0642387


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Type
Barrel
Thread Size
#10-32
Material
Brass
Finish
Unfinished
Barrel Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4655
Zoro #
G0642387
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Barrel Length
3/4 in
Barrel Diameter
5/16 in
Dia./Thread Size
10-32
Barrel Head Dia.
7/16 in
Barrel Head Height
9/64 in
Barrel Thread Depth
1/2 in
Barrel Dia.
5/16 in
Barrel Head Diameter
7/16 in

Details

Item
Barrel Nut
Type
Barrel
Material
Brass
Finish
Unfinished
Barrel Head Style
Truss
Fastener Thread Type
Slotted Drive Posts
Nut Style
Female Barrel
Drive Type
Slotted Drive
Head Style
Truss

Description

Barrel Nut,Slotted Drive,3/4 In.L,#10-32 Sz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.