CAD
Barrel Nut, #8-32, 27/64 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated
- Mfr # Z4830
- Zoro # G0642551
CAD Available
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
CAD Drawing
Type
Barrel
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Barrel Length
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4830
- Zoro #
- G0642551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Barrel Length
- 27/64 in
- Barrel Diameter
- 13/64 in
- Length
- 27/64
- Dia./Thread Size
- 8-32
- Barrel Thread Depth
- 27/64 in
- Barrel Head Dia.
- 5/16 in
- Barrel Dia.
- 13/64 in
- Barrel Head Diameter
- 5/16 in
Details
- CAD Available
- Yes
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Steel
- Finish
- Zinc Plated
- Barrel Head Style
- Flat
- Fastener Thread Type
- Slotted Drive Posts
- Nut Style
- Female Barrel
- Head Style
- Flat
- Drive Type
- Slotted Drive
Description
Barrel Nut,3/8 In. L,#8-32 Size,Steel Zinc
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.