Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated

  • Mfr # Z4630

  • Zoro # G0642332


product price:  $7.55
/ea

Key Features

Type
Barrel
Thread Size
#8-32
Material
Brass
Finish
Chrome Plated
Barrel Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4630
Zoro #
G0642332
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Barrel Length
1 in
Barrel Diameter
1/4 in
Dia./Thread Size
8-32
Barrel Head Height
1/8 in
Barrel Dia.
1/4 in
Barrel Head Dia.
3/8 in
Barrel Thread Depth
1/2 in
Barrel Head Diameter
3/8 in

Details

Item
Barrel Nut
Type
Barrel
Material
Brass
Finish
Chrome Plated
Barrel Head Style
Truss
Nut Style
Female Barrel
Fastener Thread Type
Slotted Drive Posts
Head Style
Truss
Drive Type
Slotted Drive

Description

Barrel Nut,Slotted Drive,1 In. L,#8-32 Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.