Barrel Nut, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Plated
- Mfr # Z4640
- Zoro # G0642402
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Type
Barrel
Thread Size
#10-32
Material
Brass
Finish
Chrome Plated
Barrel Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4640
- Zoro #
- G0642402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Barrel Length
- 1/2 in
- Barrel Diameter
- 5/16 in
- Dia./Thread Size
- 10-32
- Barrel Thread Depth
- 1/4 in
- Barrel Head Dia.
- 7/16 in
- Barrel Dia.
- 5/16 in
- Barrel Head Height
- 9/64 in
- Barrel Head Diameter
- 7/16 in
Details
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Brass
- Finish
- Chrome Plated
- Barrel Head Style
- Truss
- Fastener Thread Type
- Slotted Drive Posts
- Nut Style
- Female Barrel
- Drive Type
- Slotted Drive
- Head Style
- Truss
Description
Barrel Nut,Slotted Drive,1/2 In.L,#10-32 Sz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.