Shop AMPG
See all product information
Create Account
Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished
Mfr # Z4660
Zoro # G0643041
CAD Available
product price:Â
$
3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
CAD Drawing
Type
Barrel
Thread Size
#8-32
Material
Aluminum
Finish
Unfinished
Barrel Diameter
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4660
- Zoro #
- G0643041
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Barrel Nut
- Type
- Barrel
- Material
- Aluminum
- Finish
- Unfinished
- Barrel Head Style
- T-Head
- Fastener Thread Type
- T-Slot Railing Posts
- Nut Style
- Female Barrel
- Head Style
- T-Head
- Drive Type
- No Drive
Description
Barrel Nut,T Slot,3/8 In. L,#8-32 Size,Alum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.