Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
- Mfr # U51662.019.0075
- Zoro # G2812245
product price:Â
$
7.69
/pk of 100, $0.08/ea
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51662.019.0075
- Zoro #
- G2812245
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Meets/Exceeds
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- Point Type
- AB
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Head Dia.
- 0.425 in to 0.448 in
- Head Height
- 0.115 in
- Minimum Head Width
- 27/64 in
- Head Width
- 0.362 in
- Maximum Head Width
- 29/64 in
- Maximum Head Height
- 1/8 in
- Thread Size
- #10
- Minimum Head Height
- 7/64 in
- For Maximum Material Thickness
- 3/8 in
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/8 in, Pack Size Small, Minimum Head Height 7/64 in, Minimum Head Width 27/64 in, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.