Bearing Plate, For Screw Size 5/8 in , 18-8 Stainless Steel Plain Finish
- Mfr # Z8752-188
- Zoro # G1686528
product price:Â
$
60.49
/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/8 in
Outside Diameter
3 in X 4-1/2 in
Minimum Thickness
0.230 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8752-188
- Zoro #
- G1686528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 3 in X 4-1/2 in
- Minimum Thickness
- 0.230 in
- Maximum Thickness
- 0.250 in
- Inside Diameter
- 0.688 in
- Slot Depth
- 4 1/2 in
- Washer Width
- 3 in
- Washer Length
- 4 1/2 in
Details
- Item
- Bearing Plate
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Rectangular Washer
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASTM A582
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Tensile Strength
- 90,000 psi
- Made in North America
- Made in North America
- Washer Type
- Standard
- FDA Approved
- Not FDA Approved
- Material Quality Standards
- ASTM A582
- Hardness
- 83 HRB
- Shell Material
- Stainless Steel
Description
Bearing Plate for 5/8 Bolt .688 ID 3 Wd, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.23 in, Made in North America Made in North America, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.