Shop AMPG
See all product information
Create Account
Bind Post Barrel/Screw 240pc Stl Znc Kit, Steel, Zinc Plated Finish
- Mfr # Z4198
- Zoro # G0828519
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Drive Type
No Drive
Type
Assort
Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4198
- Zoro #
- G0828519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Bind Post Barrel/Screw 240pc Stl Znc Kit
- Material
- Steel
- Finish
- Zinc Plated
- Drive Type
- No Drive
- Type
- Assort
- Head Style
- Truss
Description
Bind Post Barrel/Screw 240pc Stl Znc Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.