Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-25C-225
- Zoro # G924957876
product price:Â
$
9.59
/pk of 25, $0.38/ea
Key Features
Drive Size
3/16 in
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Thread Size
1/4"-20
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25C-225
- Zoro #
- G924957876
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
Dimensions
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Fastener Length
- 2 1/4 in
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.