Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Barrel & Screw, 1/4"-20, 1-3/16 in Brl Lg, Brass Chrome Plated

  • Mfr # Z5151

  • Zoro # G0797901


product price: $12.59
/ea

Key Features

System of Measurement
Inch
Type
Barrel & Screw
Thread Size
1/4"-20
Material
Brass
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5151
Zoro #
G0797901
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
1-3/16 in
Barrel Dia.
3/8 in

Details

Item
Binding Barrel & Screw
System of Measurement
Inch
Type
Barrel & Screw
Material
Brass
Finish
Chrome Plated
Head Style
Truss
Grip Range
1-3/16
Drive Type
Phillips

Description

Arch Barrel/Screw, 3/8X1, 1/4-20 BrChr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.