Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel

  • Mfr # Z4095SS-3/16

  • Zoro # G0771959


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

System of Measurement
Inch
Type
Machine Screw
Screw Drive Style
Combo Drive
Screw Head Style
Truss
Screw Minimum Thread Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4095SS-3/16
Zoro #
G0771959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Minimum Thread Length
3/16 in
Barrel Head Dia.
9/16 in
Barrel Head Height
5/32 in
Screw Thread Length
3/16 in
Barrel Length
3/16 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Machine Screw
Screw Drive Style
Combo Drive
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
Drive Type
Combo Drive

Description

Screw, 1/4-20X3/16 Combo Screw 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.