Zoro Homepage

Binding Screw, 1/4"-20 Thd Sz, Steel

  • Mfr # Z4051

  • Zoro # G0774345


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

System of Measurement
Inch
Type
Shoulder Screw
Thread Size
1/4"-20
Screw Drive Style
Combo Drive
Screw Head Style
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4051
Zoro #
G0774345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Minimum Thread Length
5/16 in
Screw Thread Length
5/16 in
Barrel Head Height
5/32 in
Barrel Head Dia.
9/16 in
Screw Shoulder Length
1/4 in
Screw Shoulder Dia.
5/16 in
Barrel Length
5/16 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Shoulder Screw
Screw Drive Style
Combo Drive
Screw Head Style
Truss
Material
Steel
Finish
Zinc Plated
Drive Type
Combo Drive

Description

Combo Shld Screw, 1/4-20X5/16, Stl Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.