Zoro Homepage

Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel

  • Mfr # Z4097SS

  • Zoro # G0802704


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Type
Machine Screw
Thread Size
3/8"-16
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4097SS
Zoro #
G0802704
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Screw Thread Length
3/8 in
Barrel Length
3/8 in
Barrel Head Height
3/16 in
Barrel Head Dia.
13/16 in

Details

Item
Binding Screw
Type
Machine Screw
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
Drive Type
Combo Drive

Description

Screw, 3/8-16X5/16 Combo Screw 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.