Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel

  • Mfr # Z4925SS-316

  • Zoro # G0802199


product price: $53.79
/ea

Key Features

System of Measurement
Inch
Type
Machine Screw
Thread Size
3/8"-16
Screw Drive Style
Star with Pin Drive
Screw Head Style
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4925SS-316
Zoro #
G0802199
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Minimum Thread Length
3/4 in
Screw Thread Length
3/4 in
Barrel Head Height
1/4 in
Drive Size
T40
Barrel Head Dia.
7/8 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Machine Screw
Screw Drive Style
Star with Pin Drive
Screw Head Style
Truss
Material
316 Stainless Steel
Finish
Unfinished
Drive Type
6 Lobe with Pin

Description

Screw, 3/8-16X3/4 Screw 6Lobe/Pin 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.