
Binding Screw, #6-32 Thd Sz, Steel
Mfr # Z4074
Zoro # G0821735
product price: $1.55
/eaSold in multiples of 7 for $10.85
Key Features
System of Measurement
Inch
Type
Machine Screw
Thread Size
#6-32
Screw Drive Style
Combo Drive
Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z4074
Zoro #
G0821735
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Screw Minimum Thread Length
5/16 in
Barrel Head Height
5/64 in
Screw Thread Length
5/16 in
Barrel Head Dia.
5/16 in
Barrel Length
5/16 in
Details
Item
Binding Screw
System of Measurement
Inch
Type
Machine Screw
Screw Drive Style
Combo Drive
Screw Head Style
Truss
Material
Steel
Finish
Zinc Plated
Drive Type
Combo Drive
Description
Screw, 6-32X5/16 Combo Screw Steel Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.