Brown and Sharpe Tip, Ruby, 2mm X 1-7/16
Mfr # Z6301
Zoro # G4890387
product price: $35.19
/eaKey Features
Contact Point Dia.
2 mm
AGD Number
AGD 1
Stem Thread Size
M1.4 x 0.3
Contact Point Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z6301
Zoro #
G4890387
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
2 mm
Stem Thread Size
M1.4 x 0.3
Details
Item
Brown and Sharpe Tip,Ruby,2mm X 1-7/16
AGD Number
AGD 1
Contact Point Shape
Ball
Description
Brown and Sharpe Tip,Ruby,2mm X 1-7/16, Contact Point Shape Ball, Stem Thread Size M1.4 x 0.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.