Shop AMPG
See all product information
Create Account
Binding Screw, 1/4"-20, 18-8 Stainless Steel, Unfinished
Mfr # Z1840
Zoro # G0772290
product price:Â
$
8.39
/ea
Key Features
System of Measurement
Inch
Type
Machine Screw
Thread Size
1/4"-20
Screw Drive Style
Socket Drive Button
Screw Head Style
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1840
- Zoro #
- G0772290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Screw Minimum Thread Length
- 3/8 in
- Drive Size
- 7/32 in
- Barrel Head Height
- 3/16 in
- Screw Thread Length
- 3/8 in
- Barrel Head Dia.
- 21/32 in
- Fastener Length
- 3/8 in
Details
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Machine Screw
- Screw Drive Style
- Socket Drive Button
- Screw Head Style
- Button
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Drive Type
- Socket Drive
- Pack Size
- Small Pack
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Head Type
- Button
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Size 5/32 in, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Made in US
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov