Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 1/4"-20, Steel, External Hex, PK450
- Mfr # HCI50250400-450P
- Zoro # G123558508
product price:Â
$
226.99
/pk 450, $0.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Finish
Plain
Includes Nut
No
Head Width
7/16 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50250400-450P
- Zoro #
- G123558508
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 4 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Includes Washer
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 450