Zoro Homepage

Cabinet Pull, 1/2" W x 2-3/4" L

  • Mfr # CP-CAB US26D

  • Zoro # G3943237


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting
Surface
Length
2-3/4"
Width
1/2"
Projection
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-CAB US26D
Zoro #
G3943237
UPC #
-
Country of Origin
United States

Dimensions

Length
2-3/4"
Width
1/2"
Grip Thickness
1/2 in
Overall Width
1/2 in
Overall Length
3 19/32 in
Grip Length
2 3/4 in
Grip Width
1/2 in

Details

Finish
Satin Chrome
Color
Silver
Material
Brass
Mounting
Surface
Projection
1 1/8 in
Item
Pull Handle
Ligature Resistant
Yes
Product Type
Pull Handle
For Use With
Cabinet Doors
Mounting Hole Center to Center
2 7/8 in
Resistance Properties
Tamper Resistant
Number of Mounting Holes
2
ADA Compliance
ADA Compliant
ANSI/BHMA Finish
Satin Chromium-Plated
For Industry
Education
Handle Shape
Crescent
Folding Type
Fixed
Grip Offset
2 5/32 in
Ligature Resistance
Ligature Resistant
Projection Type
Non-Recessed
Grip Shape
Flat

Description

Pull Handle, Mounting Type Threaded Holes, Material Brass, Finish Satin Chrome, Mounting Hole Center to Center 2.88 in, Projection 1.13 in, Grip Thickness 0.5 in, Overall Length 3.6 in, Overall Width 0.5 in, Grip Length 2.75 in, Color Silver, Degree Offset Not Applicable, Product Type Cabinet Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.