Zoro Homepage

Cabinet Pull, 1/2" W x 2-3/4" L

  • Mfr # CP-CABUS15

  • Zoro # G3943508


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting
Surface
Length
2-3/4"
Width
1/2"
Projection
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-CABUS15
Zoro #
G3943508
UPC #
-
Country of Origin
United States

Dimensions

Length
2-3/4"
Width
1/2"
Grip Thickness
1/2 in
Overall Width
1/2 in
Overall Length
3 19/32 in
Grip Length
2 3/4 in
Grip Width
1/2 in

Details

Finish
Satin Nickel
Color
Silver
Material
Brass
Mounting
Surface
Projection
1 1/8 in
Item
Pull Handle
Ligature Resistant
Yes
Product Type
Pull Handle
For Use With
Cabinet Doors
Ligature Resistance
Ligature Resistant
Grip Shape
Flat
Mounting Hole Center to Center
2 7/8 in
Grip Offset
2 5/32 in
Resistance Properties
Tamper Resistant
Folding Type
Fixed
Number of Mounting Holes
2
Projection Type
Non-Recessed
Handle Shape
Crescent
For Industry
Education
ADA Compliance
ADA Compliant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Pull Handle, Mounting Type Threaded Holes, Material Brass, Finish Satin Nickel, Mounting Hole Center to Center 2.88 in, Projection 1.13 in, Grip Thickness 0.5 in, Overall Length 3.6 in, Overall Width 0.5 in, Grip Length 2.75 in, Color Silver, Degree Offset Not Applicable, Product Type Cabinet Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.