
Cap Head Shldr Bolts Knurled Hex Drive Left Hand Coarse Thread 3/16inx1/8in Grade 18-8 SS
Mfr # BLTS41-0187-0125188P
Zoro # G915931403
product price:Â $7.95
/ea
Sold in multiples of 32 for $254.40
Key Features
Socket Head
Hex Drive
Thread Size
#8-32
Shoulder Diameter
0.187 in
Shoulder Length
1/8 in
Drive Size
3/32 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTS41-0187-0125188P
Zoro #
G915931403
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Shoulder Diameter
0.187 in
Shoulder Length
1/8 in
Drive Size
3/32 in
Head Diameter
0.312 in
Head Height
0.156 in
Dia./Thread Size
0.164 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Details
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2012 ZS.01
Head Style
Knurled
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Left Hand Coarse Thread 3/16inx1/8in Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.