Cap Head Shldr Bolts Knurled Hex Drive Oversized Coarse Thread 20.0 mmx40.0 mm Grade 18-8 SS

  • Mfr # BLTS42-M200-0400188B

  • Zoro # G915931045


product price:  $115.99
/ea
Sold in multiples of 3 for $347.97
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20 x 2.5
Shoulder Diameter
20 mm
Drive Size
M10
Material
Stainless Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS42-M200-0400188B
Zoro #
G915931045
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20 x 2.5
Shoulder Diameter
20 mm
Shoulder Length
40 mm
Drive Size
M10
Head Diameter
30 mm
Head Height
14 mm
Dia./Thread Size
20 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Black Oxide
Head Style
Knurled
Compliance
AMPG 2013 OT.02

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Coarse Thread 20.0 mmx40.0 mm Grade 18-8 SS Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products