Cap Head Shldr Bolts Knurled Hex Drive Oversized Coarse Thread 20.0 mmx70.0 mm Grade 18-8 SS

  • Mfr # BLTS42-M200-0700188P

  • Zoro # G415931453


product price:  $159.99
/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20 x 2.5
Shoulder Diameter
20 mm
Shoulder Length
70 mm
Drive Size
M10
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS42-M200-0700188P
Zoro #
G415931453
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20 x 2.5
Shoulder Diameter
20 mm
Shoulder Length
70 mm
Drive Size
M10
Head Diameter
30 mm
Head Height
14 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
20 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2013 OT.02
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Coarse Thread 20.0 mmx70.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products