Cap Head Shldr Bolts Knurled Hex Drv Oversized Extended Coarse Thrd 8.0mmx12.0mm Grade 18-8 SS

  • Mfr # BLTS44-M080-0120188P

  • Zoro # G915929134


product price:  $14.25
/ea
Sold in multiples of 18 for $256.50

Key Features

Socket Head
Hex Drive
Thread Size
M8 x 1.25
Shoulder Diameter
8 mm
Shoulder Length
12 mm
Drive Size
M4
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS44-M080-0120188P
Zoro #
G915929134
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Shoulder Diameter
8 mm
Shoulder Length
12 mm
Drive Size
M4
Head Diameter
13 mm
Head Height
5.5 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
8 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2020 OT.02
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Extended Coarse Thread 8.0 mmx12.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products