Cap Head Shldr Bolts Knurled Hex Drv Oversized Extended Coarse Thrd 8.0mmx25.0mm Grade 18-8 SS
- Mfr # BLTS44-M080-0250188P
- Zoro # G915929097
product price:Â
$
19.19
/ea
Key Features
Socket Head
Hex Drive
Thread Size
M8 x 1.25
Shoulder Diameter
8 mm
Shoulder Length
25 mm
Drive Size
M4
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS44-M080-0250188P
- Zoro #
- G915929097
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2020 OT.02
- Head Style
- Knurled
Dimensions
- Thread Size
- M8 x 1.25
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 25 mm
- Drive Size
- M4
- Head Diameter
- 13 mm
- Head Height
- 5.5 mm
- Shoulder Diameter Tolerance
- Standard (-0.01 mm/-0.04 mm)
- Dia./Thread Size
- 8 mm
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Extended Coarse Thread 8.0 mmx25.0 mm Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.