Cap Head Shldr Bolts Low Profile Smooth Hex Drive Coarse Thread 3/8inx1/4in Grade 316 SS
- Mfr # BLTS22-0375-0250316P
- Zoro # G915928250
product price:Â
$
18.15
/ea
Key Features
Socket Head
Hex Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Drive Size
3/16 in
Material
300 Series Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS22-0375-0250316P
- Zoro #
- G915928250
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 300 Series Stainless Steel
- Finish
- Plain
- Head Style
- Smooth
- Compliance
- AMPG 2013 LP.01
Dimensions
- Thread Size
- 5/16-18
- Shoulder Diameter
- 0.375 in
- Shoulder Length
- 1/4 in
- Drive Size
- 3/16 in
- Head Diameter
- 0.562 in
- Head Height
- 0.093 in
- Dia./Thread Size
- 0.312 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
Description
Cap Head Shoulder Bolts AMPG Low Profile Smooth Hex Drive Coarse Thread 3/8inx1/4in Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.