Cap Head Shldr Bolts Low Profile Smooth Hex Drive Coarse Thread 5/16inx3/8in Grade 316 SS

  • Mfr # BLTS22-0312-0375316P

  • Zoro # G915928502


product price:  $17.15
/ea
Sold in multiples of 15 for $257.25

Key Features

Socket Head
Hex Drive
Thread Size
1/4-20
Shoulder Diameter
0.312 in
Drive Size
5/32 in
Material
300 Series Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS22-0312-0375316P
Zoro #
G915928502
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-20
Shoulder Diameter
0.312 in
Shoulder Length
3/8 in
Drive Size
5/32 in
Head Diameter
0.437 in
Head Height
0.125 in
Dia./Thread Size
0.25 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Compliance
AMPG 2013 LP.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Hex Drive Coarse Thread 5/16inx3/8in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products