Cap Head Shldr Bolts Low Profile Smooth Slotted Drive Coarse Thread 3/32inx1/4in Grade 18-8 SS
- Mfr # BLTS24-0093-0250188P
- Zoro # G915932523
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Socket Head
Slotted Drive
Thread Size
#2-56
Shoulder Diameter
0.093 in
Material
Stainless Steel
Finish
Plain
Head Diameter
0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS24-0093-0250188P
- Zoro #
- G915932523
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #2-56
- Shoulder Diameter
- 0.093 in
- Shoulder Length
- 1/4 in
- Head Diameter
- 0.187 in
- Head Height
- 0.062 in
- Dia./Thread Size
- 0.086 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2013 LP.01
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 3/32inx1/4in Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.