Cap Head Shldr Bolts Mil-Spec Smooth Hex Drv Fine Thread 1/4inx5/8in Grade 18-8 SS Passivated

  • Mfr # BLTS27-0250-0625188V

  • Zoro # G215931097


product price:  $13.35
/ea
Sold in multiples of 19 for $253.65

Key Features

Socket Head
Hex Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Drive Size
1/8 in
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS27-0250-0625188V
Zoro #
G215931097
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
5/8 in
Drive Size
1/8 in
Head Diameter
0.375 in
Head Height
0.187 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.19 in

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Passivated
Head Style
Smooth
Compliance
MS51576-21

Description

Cap Head Shoulder Bolts AMPG Mil-Spec Smooth Hex Drive Fine Thread 1/4inx5/8in Grade 18-8 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.