Cap Head Shldr Bolts Mil-Spec Smth Hex Drive Coarse Thread 3/16inx3/8in Grade 18-8 SS

  • Mfr # BLTS26-0187-0375188V

  • Zoro # G215930472


product price:  $7.45
/ea
Sold in multiples of 34 for $253.30

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Shoulder Diameter
0.187 in
Drive Size
3/32 in
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS26-0187-0375188V
Zoro #
G215930472
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Shoulder Diameter
0.187 in
Shoulder Length
3/8 in
Drive Size
3/32 in
Head Diameter
0.312 in
Head Height
0.156 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.164 in

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Passivated
Compliance
MS51576-10
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Mil-Spec Smooth Hex Drive Coarse Thread 3/16inx3/8in Grade 18-8 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products